



€412.75/ pieceexcl. VAT
€499.43incl. VAT
Estimated delivery date - 25/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 50 |
Nominal inner diameter | DN32 |
Pressure rating flange | PN40 |
Movement sensing, axial + | 15 mm |
Movement sensing, axial - | 15 mm |
Movement sensing, lateral +/- | 15 mm |
Movement sensing, angular +/- | 15 ° |
Maximum operating pressure at 20 °C | 6 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Red |
Type | 50 |
Flange material | Galvanized steel |
Bellows inside wall material | EPDM |
With PTFE lining | Yes |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 130 mm |