Compact seal TSE NBR/fabric 90x105 L=9,5

  • ERIKS:10018830
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.90

-

10+

€9.81

10.00%

25+

€8.72

20.00%

50+

€7.63

30.00%

100+

€7.09

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s