



€108.00/ pieceexcl. VAT
€130.68incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €108.00 | - |
5+ | €86.40 | 20.00% |
10+ | €70.20 | 35.00% |
30+ | €54.00 | 50.00% |
50+ | €48.60 | 55.00% |
100+ | €43.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 88.9 mm |
Outer diameter | 101.6 mm |
Groove Width | 10 mm |
Temperature range | from -30 to 105 °C |
d | 88.9 mm |
D | 101.6 mm |
L | 10 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |