Compact seal TSE NBR/fabric 75x85 L=8

  • ERIKS:12621729
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€88.90/ pieceexcl. VAT

€107.57incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€88.90

-

5+

€71.12

20.00%

10+

€57.79

35.00%

30+

€44.45

50.00%

50+

€40.01

55.00%

100+

€35.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
75 mm
Outer diameter
85 mm
Groove Width
8 mm
Temperature range
from -30 to 105 °C
d
75 mm
D
85 mm
L
8 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s