Compact seal TSE NBR/fabric 70x85 L=8

  • ERIKS:14194235
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€82.40/ pieceexcl. VAT

€99.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€82.40

-

5+

€65.92

20.00%

10+

€53.56

35.00%

30+

€41.20

50.00%

50+

€37.08

55.00%

100+

€32.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
70 mm
Outer diameter
85 mm
Groove Width
8 mm
Temperature range
from -30 to 105 °C
d
70 mm
D
85 mm
L
8 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s