



€82.40/ pieceexcl. VAT
€99.70incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.40 | - |
5+ | €65.92 | 20.00% |
10+ | €53.56 | 35.00% |
30+ | €41.20 | 50.00% |
50+ | €37.08 | 55.00% |
100+ | €32.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 70 mm |
Outer diameter | 82 mm |
Groove Width | 9.6 mm |
Temperature range | from -30 to 105 °C |
d | 70 mm |
D | 82 mm |
L | 9.6 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |