



€69.90/ pieceexcl. VAT
€84.58incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.90 | - |
5+ | €55.92 | 20.00% |
10+ | €45.44 | 35.00% |
30+ | €34.95 | 50.00% |
50+ | €31.46 | 55.00% |
100+ | €27.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 60 mm |
Outer diameter | 75 mm |
Groove Width | 13 mm |
Temperature range | from -30 to 105 °C |
d | 60 mm |
D | 75 mm |
L | 13 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |