



€9.05/ pieceexcl. VAT
€10.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.05 | - |
10+ | €8.15 | 10.00% |
25+ | €7.24 | 20.00% |
50+ | €6.34 | 30.00% |
100+ | €5.88 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 60 mm |
Outer diameter | 72 mm |
Groove Width | 10 mm |
Temperature range | from -30 to 105 °C |
d | 60 mm |
D | 72 mm |
L | 10 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |