Compact seal TSE NBR/fabric 60x70 L=8

  • ERIKS:10018600
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€69.90/ pieceexcl. VAT

€84.58incl. VAT

19 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€69.90

-

5+

€55.92

20.00%

10+

€45.44

35.00%

30+

€34.95

50.00%

50+

€31.46

55.00%

100+

€27.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
60 mm
Outer diameter
70 mm
Groove Width
8 mm
Temperature range
from -30 to 105 °C
d
60 mm
D
70 mm
L
8 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s