Compact seal TSE NBR/fabric 55x75 L=14,5

  • ERIKS:10018824
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€54.18/ pieceexcl. VAT

€65.56incl. VAT

Estimated delivery date - 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.18

-

5+

€45.15

16.67%

25+

€42.14

22.22%

50+

€36.12

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s