



€58.10/ pieceexcl. VAT
€70.30incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.10 | - |
5+ | €46.48 | 20.00% |
10+ | €37.77 | 35.00% |
30+ | €29.05 | 50.00% |
50+ | €26.15 | 55.00% |
100+ | €23.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 50 mm |
Outer diameter | 62 mm |
Groove Width | 9.5 mm |
Temperature range | from -30 to 105 °C |
d | 50 mm |
D | 62 mm |
L | 9.5 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |