Compact seal TSE NBR/fabric 50x60 L=10,5

  • ERIKS:10018822
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.75

-

10+

€6.98

10.00%

25+

€6.20

20.00%

50+

€5.43

30.00%

100+

€5.04

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s