Compact seal TSE NBR/fabric 4x12 L=6,3

  • ERIKS:14194167
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€12.50/ pieceexcl. VAT

€15.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.50

-

5+

€10.00

20.00%

10+

€8.13

35.00%

30+

€6.25

50.00%

50+

€5.63

55.00%

100+

€5.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
4 mm
Outer diameter
12 mm
Groove Width
6.3 mm
Temperature range
from -30 to 105 °C
d
4.76 mm
D
12.7 mm
L
6.35 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s