Compact seal TSE NBR/fabric 45x57 L=9,5

  • ERIKS:13274312
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€52.40/ pieceexcl. VAT

€63.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.40

-

5+

€41.92

20.00%

10+

€34.06

35.00%

30+

€26.20

50.00%

50+

€23.58

55.00%

100+

€20.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
45 mm
Outer diameter
57 mm
Groove Width
9.5 mm
Temperature range
from -30 to 105 °C
d
45 mm
D
57 mm
L
9.5 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s