



€45.18/ pieceexcl. VAT
€54.67incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.18 | - |
5+ | €37.65 | 16.67% |
25+ | €35.14 | 22.22% |
50+ | €30.12 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 40 mm |
Outer diameter | 50 mm |
Groove Width | 11 mm |
Temperature range | from -30 to 105 °C |
d | 40 mm |
D | 50 mm |
L | 11 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |