Compact seal TSE NBR/fabric 35x45 L=7,5

  • ERIKS:14194202
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€41.60/ pieceexcl. VAT

€50.34incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.60

-

5+

€33.28

20.00%

10+

€27.04

35.00%

30+

€20.80

50.00%

50+

€18.72

55.00%

100+

€16.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
35 mm
Outer diameter
45 mm
Groove Width
7.5 mm
Temperature range
from -30 to 105 °C
d
35 mm
D
45 mm
L
7.5 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s