Compact seal TSE NBR/fabric 32x44 L=12,5

  • ERIKS:14194197
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€38.50/ pieceexcl. VAT

€46.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.50

-

5+

€30.80

20.00%

10+

€25.03

35.00%

30+

€19.25

50.00%

50+

€17.33

55.00%

100+

€15.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
32 mm
Outer diameter
44 mm
Groove Width
12.5 mm
Temperature range
from -30 to 105 °C
d
32 mm
D
44 mm
L
12.5 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s