



€38.20/ pieceexcl. VAT
€46.22incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.20 | - |
5+ | €30.56 | 20.00% |
10+ | €24.83 | 35.00% |
30+ | €19.10 | 50.00% |
50+ | €17.19 | 55.00% |
100+ | €15.28 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 31.75 mm |
Outer diameter | 47.62 mm |
Groove Width | 11.6 mm |
Temperature range | from -30 to 105 °C |
d | 31.75 mm |
D | 47.62 mm |
L | 11.6 mm |
C | 5 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |