Compact seal TSE NBR/fabric 30x40 L=6,3

  • ERIKS:14194194
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€36.40/ pieceexcl. VAT

€44.04incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.40

-

5+

€29.12

20.00%

10+

€23.66

35.00%

30+

€18.20

50.00%

50+

€16.38

55.00%

100+

€14.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
30 mm
Outer diameter
40 mm
Groove Width
6.3 mm
Temperature range
from -30 to 105 °C
d
30 mm
D
40 mm
L
6.3 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s