Compact seal TSE NBR/fabric 28x43 L=11

  • ERIKS:14194190
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€34.40/ pieceexcl. VAT

€41.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.40

-

5+

€27.52

20.00%

10+

€22.36

35.00%

30+

€17.20

50.00%

50+

€15.48

55.00%

100+

€13.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
28 mm
Outer diameter
43 mm
Groove Width
11 mm
Temperature range
from -30 to 105 °C
d
28 mm
D
43 mm
L
11 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s