Products
Brands
About Eriks
Customer service
BE - English
Home
Compact seal TSE NBR/fabric 25...
Compact seal TSE NBR/fabric 25x33 L=6,4
ERIKS:
12824622
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Technical information
Documents
Type
TSE
Material seal
NBR/fabric
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s
See all variants
Log in