Compact seal TSE NBR/fabric 25x33 L=6

  • ERIKS:14194186
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€31.50/ pieceexcl. VAT

€38.12incl. VAT

39 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.50

-

5+

€25.20

20.00%

10+

€20.48

35.00%

30+

€15.75

50.00%

50+

€14.18

55.00%

100+

€12.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
25 mm
Outer diameter
33 mm
Groove Width
6 mm
Temperature range
from -30 to 105 °C
d
25 mm
D
33 mm
L
6 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s