Compact seal TSE NBR/fabric 22x32 L=7,3

  • ERIKS:14194184
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€28.60/ pieceexcl. VAT

€34.61incl. VAT

39 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.60

-

5+

€22.88

20.00%

10+

€18.59

35.00%

30+

€14.30

50.00%

50+

€12.87

55.00%

100+

€11.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
22 mm
Outer diameter
32 mm
Groove Width
7.3 mm
Temperature range
from -30 to 105 °C
d
22 mm
D
32 mm
L
7.3 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s