Compact seal TSE NBR/fabric 20x28 L=7

  • ERIKS:10018588
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€26.70/ pieceexcl. VAT

€32.31incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.70

-

5+

€21.36

20.00%

10+

€17.36

35.00%

30+

€13.35

50.00%

50+

€12.02

55.00%

100+

€10.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Internal diameter
20 mm
Outer diameter
28 mm
Groove Width
7 mm
Temperature range
from -30 to 105 °C
d
20 mm
D
28 mm
L
7 mm
C
5 mm
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s