Compact seal TSE NBR/fabric 120x140 L=12,5

  • ERIKS:10018908
Image 1
Image 2
Image 1
Image 2
Type TSE is a single acting piston - rod seal which consists of reinforced cotton fabric and nitrile rubber vulcanized together forming an integral sealing element.
Save to list

€135.45/ pieceexcl. VAT

€163.89incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€135.45

-

5+

€112.88

16.67%

25+

€105.35

22.22%

50+

€90.30

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TSE
Material seal
NBR/fabric
Max. operating pressure
250 bar
Maximum Speed
0.5 m/s