



€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
10+ | €13.41 | 10.00% |
25+ | €11.92 | 20.00% |
50+ | €10.43 | 30.00% |
100+ | €9.69 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TSE |
Material seal | NBR/fabric |
Internal diameter | 110 mm |
Outer diameter | 125 mm |
Groove Width | 12 mm |
Temperature range | from -30 to 105 °C |
d | 110 mm |
D | 125 mm |
L | 12 mm |
C | 7 mm |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |