Compact seal PSE NBR/POM 70x90 L=30

  • ERIKS:12961506
Image 1
Image 2
Image 1
Image 2
Save to list

€53.00/ pieceexcl. VAT

€64.13incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.00

-

5+

€42.40

20.00%

10+

€34.45

35.00%

30+

€26.50

50.00%

50+

€23.85

55.00%

100+

€21.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
70 mm
Groove Diameter
90 mm
Groove Width
30 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
70 mm
D
90 mm
L
30 mm
D1
70.4 mm
C
5 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s