Compact seal PSE NBR/POM 60x75 L=22.5

  • ERIKS:12961505
Image 1
Image 2
Image 1
Image 2
Save to list

€44.90/ pieceexcl. VAT

€54.33incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.90

-

5+

€35.92

20.00%

10+

€29.19

35.00%

30+

€22.45

50.00%

50+

€20.20

55.00%

100+

€17.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
60 mm
Groove Diameter
75 mm
Groove Width
22.5 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
60 mm
D
75 mm
L
22.5 mm
D1
60.4 mm
C
5 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s