Compact seal PSE NBR/POM 55x70 L=22.5

  • ERIKS:14440541
Image 1
Image 2
Image 1
Image 2
Save to list

€41.10/ pieceexcl. VAT

€49.73incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.10

-

5+

€32.88

20.00%

10+

€26.72

35.00%

30+

€20.55

50.00%

50+

€18.50

55.00%

100+

€16.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
55 mm
Groove Diameter
70 mm
Groove Width
22.5 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
55 mm
D
70 mm
L
22.5 mm
D1
55.4 mm
C
5 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s