Compact seal PSE NBR/POM 260x285 L=35

  • ERIKS:14440568
Image 1
Image 2
Image 1
Image 2
Save to list

€290.00/ pieceexcl. VAT

€350.90incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€290.00

-

5+

€232.00

20.00%

10+

€188.50

35.00%

30+

€145.00

50.00%

50+

€130.50

55.00%

100+

€116.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
260 mm
Groove Diameter
285 mm
Groove Width
35 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
260 mm
D
285 mm
L
35 mm
D1
260.7 mm
C
10 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s