



€227.00/ pieceexcl. VAT
€274.67incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €227.00 | - |
5+ | €181.60 | 20.00% |
10+ | €147.55 | 35.00% |
30+ | €113.50 | 50.00% |
50+ | €102.15 | 55.00% |
100+ | €90.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 220 mm |
Groove Diameter | 245 mm |
Groove Width | 35 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 220 mm |
D | 245 mm |
L | 35 mm |
D1 | 220.7 mm |
C | 10 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |