



€145.50/ pieceexcl. VAT
€176.06incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.50 | - |
5+ | €116.40 | 20.00% |
10+ | €94.58 | 35.00% |
30+ | €72.75 | 50.00% |
50+ | €65.47 | 55.00% |
100+ | €58.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 160 mm |
Groove Diameter | 180 mm |
Groove Width | 28 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 160 mm |
D | 180 mm |
L | 28 mm |
D1 | 160.7 mm |
C | 7 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |