Compact seal PSE NBR/POM 140x160 L=28

  • ERIKS:11182437
Image 1
Image 2
Image 1
Image 2
Save to list

€122.00/ pieceexcl. VAT

€147.62incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€122.00

-

5+

€97.60

20.00%

10+

€79.30

35.00%

30+

€61.00

50.00%

50+

€54.90

55.00%

100+

€48.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
140 mm
Groove Diameter
160 mm
Groove Width
28 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
140 mm
D
160 mm
L
28 mm
D1
140.7 mm
C
7 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s