



€105.50/ pieceexcl. VAT
€127.66incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.50 | - |
5+ | €84.40 | 20.00% |
10+ | €68.58 | 35.00% |
30+ | €52.75 | 50.00% |
50+ | €47.48 | 55.00% |
100+ | €42.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 125 mm |
Groove Diameter | 145 mm |
Groove Width | 29.6 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 125 mm |
D | 145 mm |
L | 29.6 mm |
D1 | 125.7 mm |
C | 7 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |