



€94.70/ pieceexcl. VAT
€114.59incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.70 | - |
5+ | €75.76 | 20.00% |
10+ | €61.56 | 35.00% |
30+ | €47.35 | 50.00% |
50+ | €42.62 | 55.00% |
100+ | €37.88 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | PSE |
Rod diameter | 115 mm |
Groove Diameter | 125 mm |
Groove Width | 22.5 mm |
Material seal | NBR |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
d | 115 mm |
D | 125 mm |
L | 22.5 mm |
D1 | 115.7 mm |
C | 7 mm |
Max. operating pressure | 700 bar |
Maximum Speed | 0.5 m/s |