Compact seal PSE NBR/POM 114x130 L=20

  • ERIKS:14440557
Image 1
Image 2
Image 1
Image 2
Save to list

€93.60/ pieceexcl. VAT

€113.26incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.60

-

5+

€74.88

20.00%

10+

€60.84

35.00%

30+

€46.80

50.00%

50+

€42.12

55.00%

100+

€37.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
PSE
Rod diameter
114 mm
Groove Diameter
130 mm
Groove Width
20 mm
Material seal
NBR
Material back-up ring
POM
Temperature range
from -30 to 100 °C
d
114 mm
D
130 mm
L
20 mm
D1
114.7 mm
C
7 mm
Max. operating pressure
700 bar
Maximum Speed
0.5 m/s