





€28.90/ pieceexcl. VAT
€34.97incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.90 | - |
5+ | €23.12 | 20.00% |
10+ | €18.79 | 35.00% |
30+ | €14.45 | 50.00% |
50+ | €13.01 | 55.00% |
100+ | €11.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 90 mm |
Groove Diameter | 72 mm |
Groove Width | 22.5 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 72 mm |
D | 90 mm |
L | 22.5 mm |
d1 | 89 mm |
ds | 86 mm |
L1 | 3.2 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |