





€30.80/ pieceexcl. VAT
€37.27incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.80 | - |
5+ | €24.64 | 20.00% |
10+ | €20.02 | 35.00% |
30+ | €15.40 | 50.00% |
50+ | €13.86 | 55.00% |
100+ | €12.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 88.9 mm |
Groove Diameter | 76.2 mm |
Groove Width | 14.27 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 76.2 mm |
D | 88.9 mm |
L | 14.27 mm |
d1 | 87.3 mm |
ds | 82.93 mm |
L1 | 5.33 mm |
C | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |