Compact seal EZM NBR/POM/TPE 88,9x82,16x69,85 L=30,15 L1=6,35

  • ERIKS:14194105
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€28.00/ pieceexcl. VAT

€33.88incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.00

-

5+

€22.40

20.00%

10+

€18.20

35.00%

30+

€14.00

50.00%

50+

€12.60

55.00%

100+

€11.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
88.9 mm
Groove Diameter
69.85 mm
Groove Width
30.15 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
69.85 mm
D
88.9 mm
L
30.15 mm
d1
87.29 mm
ds
82.16 mm
L1
6.35 mm
C
5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s