Compact seal EZM NBR/POM/TPE 80x74,15x60 L=22,4 L1=6,35

  • ERIKS:10019006
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€23.80/ pieceexcl. VAT

€28.80incl. VAT

36 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.80

-

5+

€19.04

20.00%

10+

€15.47

35.00%

30+

€11.90

50.00%

50+

€10.71

55.00%

100+

€9.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
80 mm
Groove Diameter
60 mm
Groove Width
22.4 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
60 mm
D
80 mm
L
22.4 mm
d1
78.3 mm
ds
74.15 mm
L1
6.35 mm
C
6 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s