





€22.60/ pieceexcl. VAT
€27.35incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.60 | - |
5+ | €18.08 | 20.00% |
10+ | €14.69 | 35.00% |
30+ | €11.30 | 50.00% |
50+ | €10.17 | 55.00% |
100+ | €9.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 76.2 mm |
Groove Diameter | 57.15 mm |
Groove Width | 24.21 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 57.15 mm |
D | 76.2 mm |
L | 24.21 mm |
d1 | 74.5 mm |
ds | 70.38 mm |
L1 | 6.35 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |