Compact seal EZM NBR/POM/TPE 70x66x58 L=20,5 L1=4,2

  • ERIKS:11116393
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€23.00/ pieceexcl. VAT

€27.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.00

-

5+

€18.40

20.00%

10+

€14.95

35.00%

30+

€11.50

50.00%

50+

€10.35

55.00%

100+

€9.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
70 mm
Groove Diameter
58 mm
Groove Width
20.5 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
58 mm
D
70 mm
L
20.5 mm
d1
69.4 mm
ds
66 mm
L1
4.2 mm
C
4 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s