Compact seal EZM NBR/POM/TPE 63x59x47 L=20,5 L1=3,1

  • ERIKS:11136173
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€18.60/ pieceexcl. VAT

€22.51incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.60

-

5+

€14.88

20.00%

10+

€12.09

35.00%

30+

€9.30

50.00%

50+

€8.37

55.00%

100+

€7.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
63 mm
Groove Diameter
47 mm
Groove Width
20.5 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
47 mm
D
63 mm
L
20.5 mm
d1
62 mm
ds
59 mm
L1
3.1 mm
C
5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s