





€18.60/ pieceexcl. VAT
€22.51incl. VAT
64 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.60 | - |
5+ | €14.88 | 20.00% |
10+ | €12.09 | 35.00% |
30+ | €9.30 | 50.00% |
50+ | €8.37 | 55.00% |
100+ | €7.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 63 mm |
Groove Diameter | 47 mm |
Groove Width | 19.4 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 47 mm |
D | 63 mm |
L | 19.4 mm |
d1 | 61.5 mm |
ds | 58.47 mm |
L1 | 6.35 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |