





€18.80/ pieceexcl. VAT
€22.75incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.80 | - |
5+ | €15.04 | 20.00% |
10+ | €12.22 | 35.00% |
30+ | €9.40 | 50.00% |
50+ | €8.46 | 55.00% |
100+ | €7.52 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 63.5 mm |
Groove Diameter | 47.62 mm |
Groove Width | 19.05 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 47.62 mm |
D | 63.5 mm |
L | 19.05 mm |
d1 | 62.12 mm |
ds | 58.9 mm |
L1 | 6.35 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |