Compact seal EZM NBR/POM/TPE 63,5x58,92x53,97 L=11,1 L1=3,81

  • ERIKS:14194092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€21.30/ pieceexcl. VAT

€25.77incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.30

-

5+

€17.04

20.00%

10+

€13.85

35.00%

30+

€10.65

50.00%

50+

€9.59

55.00%

100+

€8.52

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
63.5 mm
Groove Diameter
53.97 mm
Groove Width
11.1 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
53.97 mm
D
63.5 mm
L
11.1 mm
d1
61.9 mm
ds
58.92 mm
L1
3.81 mm
C
4 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s