Compact seal EZM NBR/POM/TPE 60x56x48 L=20,5 L1=4,2

  • ERIKS:11204730
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€19.00/ pieceexcl. VAT

€22.99incl. VAT

11 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.00

-

5+

€15.20

20.00%

10+

€12.35

35.00%

30+

€9.50

50.00%

50+

€8.55

55.00%

100+

€7.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
60 mm
Groove Diameter
48 mm
Groove Width
20.5 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
48 mm
D
60 mm
L
20.5 mm
d1
58.98 mm
ds
56 mm
L1
4.2 mm
C
4 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s