





€14.20/ pieceexcl. VAT
€17.18incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EZM |
Bore diameter | 50 mm |
Groove Diameter | 35 mm |
Groove Width | 20 mm |
Material seal | NBR |
Material back-up ring | TPE |
Material guide ring | POM |
Temperature range | from -30 to 100 °C |
d | 35 mm |
D | 50 mm |
L | 20 mm |
d1 | 48.5 mm |
ds | 46 mm |
L1 | 5 mm |
C | 5 mm |
Principle of operation | Double acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |