Compact seal EZM NBR/POM/TPE 50,8x46,23x34,92 L=19,05 L1=6,35

  • ERIKS:13024029
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€14.10/ pieceexcl. VAT

€17.06incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.10

-

5+

€11.28

20.00%

10+

€9.16

35.00%

30+

€7.05

50.00%

50+

€6.35

55.00%

100+

€5.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
50.8 mm
Groove Diameter
34.92 mm
Groove Width
19.05 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
34.92 mm
D
50.8 mm
L
19.05 mm
d1
49.48 mm
ds
46.23 mm
L1
6.35 mm
C
5 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s