Compact seal EZM NBR/POM/TPE 40x37x32 L=10 L1=4

  • ERIKS:12182434
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type EZM is a five piece double acting compact seal which consists of one elastomeric nitrile rubber sealing element , two polyester elastomer back-up rings on both sides to prevent extrusion into the sealing gap and two special profiled guide rings produced from thermoplastic to absorb transverse forces.
Save to list

€13.10/ pieceexcl. VAT

€15.85incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.10

-

5+

€10.48

20.00%

10+

€8.52

35.00%

30+

€6.55

50.00%

50+

€5.90

55.00%

100+

€5.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
EZM
Bore diameter
40 mm
Groove Diameter
32 mm
Groove Width
10 mm
Material seal
NBR
Material back-up ring
TPE
Material guide ring
POM
Temperature range
from -30 to 100 °C
d
32 mm
D
40 mm
L
10 mm
d1
39 mm
ds
37 mm
L1
4 mm
C
4 mm
Principle of operation
Double acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s